Shop All Arts & Crafts
Pacon
Tru-Ray® Construction Paper, Turquoise, 12x18in, PK250
Mfr # P103039
Zoro # G2876958
product price: $43.99
/pk 250, $0.18/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Turquoise
- Includes 250 sheets of construction paper
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # P103039
- Zoro # G2876958
- UPC # 194629087372
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Turquoise |
Includes | 250 sheets of construction paper |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
Heavyweight 100% vat-dyed sulphite with longer, stronger fibers. Tru-Ray® Construction Paper is tough enough to take scoring, folding and curling without cracking and tearing. Its superior fade-resistance keeps projects brighter and fresher longer. Each pack includes 50 sheets. Each sheet measures 12" x 18". Sold as set of 5 packs, 250 sheets total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Classification Folder 8-1/2 x 11", 6 Section, Red, Pk10 (A7015669)
- SMEAD Envelope, Side Load, Red, PK5 (89527)
- ZEBRA PEN X-701 Retractable Ballpoint 0.7mm Blk 1Pk w/ 2 Bonus Refills (29811)
- SHARPIE Black Permanent Marker, Chisel Tip, 12 PK (2018326A)
- PACON Poster Board, 4-Play, 22"x28", White, PK100 (5460)
- PACON Paper, Drawing, 9X12, We, 500Sh Pk (PAC4739)
- PACON SunWorks® Construction Paper, Bright Green, 9x12in, PK500 (P9603)
- PACON Railroad Board, PK100 (5461)
- PACON Lightweight Construction Paper, 10 Colors, 9" x 12", PK500 (P6555)
- PACON SunWorks, CONSTRUCTION PAPER, 58LB, 12 X 18, BRIGHT GREEN, 50PK (9607)
- SAX True Flow Heavy Body Acrylic Paint, Quart, Phthalo Blue (27405)
- Pacon