Shop All Arts & Crafts
Pacon
Tru-Ray® Construction Paper Smart-Stack™, 11 Colors, 9 x 12,240 Sheets
Mfr # 6586
Zoro # G5636654
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Material Paper
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 6586
- Zoro # G5636654
- UPC # 45173065869
- Country of Origin United States
- Category Arts & Crafts
Details
Color | 11 Assorted Colors |
Recommended Age | 4+ Years |
Material | Paper |
Recommended Grade | PK+ |
Description
Heavyweight 100% vat-dyed sulphite with longer, stronger fibers. Tru-Ray® Construction Paper is tough enough to take scoring, folding and curling without cracking and tearing. Its superior fade-resistance keeps projects brighter and fresher longer. Acid free for less fade. 50% recycled fiber content and recyclable. The Smart-StackTM assortment includes more sheets of the most popular colors. Colors include: White, Black, Festive Green, Scarlet, Yellow, Orange, Royal Blue, Violet, Pink, Sky Blue and Warm Brown. Measures 9" x 12". Includes 240 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Paper Roll, 48"x50ft., Pink (57265)
- CRAYOLA Model Magic Clay, 1 oz., White, PK75 (236001)
- GEOGRAPHICS Certificate Paper, Golden, PK25 (39451)
- BRADY Number Label, 7, 1-1/2 in. W x 3-1/2 in. H (3450-7)
- PACON Banner Roll, White, 36" x 75ft Per Roll, PK2 (5025)
- PACON Multi-Program Picture Story Paper, 30 lb, 5/8" Long Rule, Two-Sided, 12 x 18,250PK (ZP2694)
- PACON Art1st® Heavyweight Mixed Media Art Paper, 12" x 18", 60 Shts/Pk, PK2 (4843)
- PACON Newsprint Handwriting Paper, Grade 1, 11 x 8.5, PK2500 (P2631)
- PACON Paper, Newsprint, 12X18,500Sh Pk (PAC3409)
- PACON Spectra Glitter, .04 Hexagon Crystals, Gold, 16 oz Shaker-Top Jar (91780)
- CREATIVE ARTS Charles Leonard Watercolor Paint Pans, 8 Assorted Colors, 1 oz, PK36 (40536)
- Pacon