Shop All Arts & Crafts
Pacon
Tru-Ray® Construction Paper, Black, 12" x 18", 50 Sheets/Pk, PK5
Mfr # 103061
Zoro # G5640084
product price: $35.65
/pk 5, $7.13/ea
$35.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Recommended Age 4+ Years
- Material Sulphite Paper
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 103061
- Zoro # G5640084
- UPC # 194629087488
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Black |
Recommended Age | 4+ Years |
Material | Sulphite Paper |
Recommended Grade | PK+ |
Description
Heavyweight 100% vat-dyed sulphite with longer, stronger fibers. Tru-Ray® Construction Paper is tough enough to take scoring, folding and curling without cracking and tearing. Its superior fade-resistance keeps projects brighter and fresher longer. Each pack includes 50 sheets. Each sheet measures 12" x 18". Sold as a set of 5 packs, 250 sheets total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 36" x 24" x 24", Kraft, 5/Bundle (493U53)
- ZORO SELECT Steel Strapping, 20 mil, 1/2 In. W, Steel (3CTW8)
- SMART MONKEY TOYS ImagiBRICKS™ Giant Building Block Set, 16 Pieces (1016)
- BUSINESS SOURCE Clip, Binder, Medium, Ast, PK24 (65362)
- PACON Tagboard, Hw, 18X24, Mla, 100Sh Pk (PAC5120)
- PACON Rainbow Paper, 36"x1000ft., Lite Green (63120)
- PACON Bright Card Stock, 5 Assorted Colors, 8.5" x 11", PK100 (101175)
- PACON Colored Paper, Orange, PK500 (102218)
- PACON ClassPaprStorage, 26-7/8"x16-7/8"x18-1/2" (001316)
- PACON Spectra Glitter, 0.04 Hexagon Crystals, Blue, 16 oz Shaker-Top Jar (91750)
- CRAYOLA Twistables Mini Crayons, 24 Assorted Colors (52-9824)
- Pacon