Shop All Loose Leaf Paper & Refills
Pacon
Tru-Ray Construction Paper, 76lb, 9 x 12, Magenta, 50PK
Mfr # 103000
Zoro # G103445798
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Magenta
- Size 9 x 12
- Finish Smooth
- Weight 0.915 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 103000
- Zoro # G103445798
- UPC # 84001030006
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Dimensions
Size | 9 x 12 |
Details
Color | Magenta |
Finish | Smooth |
Weight | 0.915 lbs |
Description
Heavyweight 100% vat-dyed sulphite with longer, stronger fibers. Tough enough to take scoring, folding and curling without cracking or tearing. Superior fade-resistance keeps projects brighter longer. Acid-free for archival quality.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERION BY GLOBAL INDUSTRIAL Interion 30in Hanging Clamps For Blueprint Storage Rack, 6PK (316108)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D719)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Pink PK12 (UNV08865)
- C-LINE PRODUCTS Shop Tickte Hldr, 2Pockt, Strap, Clear, PK15 (38912)
- PACON SunWorks, CONSTRUCTION PAPER, 58LB, 18 X 24, BLACK, 50PK (6317)
- PACON Graphing Paper, 3-Hole Punched, 8 x 10 1/2, PK480 (PMMK09273)
- PACON Wide Ruled Filler Paper, 8in x 10 1/2in, PK900 (PMMK09250)
- PACON Tru-Ray Construction Paper, 76lb, 9 x 12, Salmon, PK50 (PAC103010)
- PACON Grid Ruled Drawing Paper, 1/4in Ruled, 500 Sheets, PK2 (P2862)
- PACON Picture Story Newsprint Handwriting Paper, 500 Sheets/Pack, PK5 (2695)
- GREAT PAPERS Stationery Letterhead, Circus Dots, PK80 (2012410)
- Pacon Loose Leaf Paper & Refills