Shop All Arts & Crafts
Pacon
Tru-Ray Construction Paper, 76lb, 18 x 24, White, PK50
Mfr # 103090
Zoro # G4584350
product price: $15.89
/pk 50, $0.32/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 x 24
- Finish Smooth
- Basis Weight 76 lb
- Weight 3.6 lbs
- Paper/Media Color(s) White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 103090
- Zoro # G4584350
- UPC # 84001030907
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 18 x 24 |
Sheet/Roll Size | 18 x 24 |
Details
Item | Paper |
Color | White |
Finish | Smooth |
Basis Weight | 76 lb |
Weight | 3.6 lbs |
Paper/Media Color(s) | White |
Paper Finish | Smooth |
Paper Basis Weight (lb) | 76 lb Text |
Description
Pacon® Tru-Ray Construction Paper, 76lb, 18 x 24, White, 50/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD 5 x 3" Side Wired Memo Notebook (25-095)
- SPRICHARDS Sprichards CNMP23DHV3 P23-Dhv-3 Printing Calculator With Double Check Function; Tax Calculation And Currency Conversion (CNMP23DHV3)
- CIG Clover Imaging Remanufactured Extra High Yield Yellow Toner Cartridge for Xerox 106R03692 (201283)
- MAGNA VISUAL Magnetic Picture Hanger, 6 in. x 9 in. (PH-25)
- PACON Tru-Ray Construction Paper, 76lb, 18 x 24, Black, PK50 (103093)
- PACON Rainbow Kraft Paper, 36"x1000ft., Scarlet (63030)
- PACON Pacon, WHITE DRAWING PAPER, 78LB, 12 X 18, PURE WHITE, 500/REAM (4812)
- PACON Medium Weight Tagboard, Manila, 9in x 12in, 100 Sheets, PK3 (P5181)
- PACON Paper Roll, 48"x50ft., Canary (57085)
- PACON Sketch Pad, White, 9in x 12in, 50 Sheets, PK12 (PMMK50105F)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Pink, PK50 (7003)
- Pacon