Shop All Loose Leaf Paper & Refills
Pacon
Tru-Ray Construction Paper, 76lb, 18 x 24, Blue, 50PK
Mfr # 103086
Zoro # G603445793
product price: $13.19
/pk 50, $0.26/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Smooth
- Weight 3.617 lbs
- Color Blue
- Size 18 x 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 103086
- Zoro # G603445793
- UPC # 84001030860
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Dimensions
Size | 18 x 24 |
Details
Finish | Smooth |
Weight | 3.617 lbs |
Color | Blue |
Description
Heavyweight 100% vat-dyed sulphite with longer, stronger fibers. Tough enough to take scoring, folding and curling without cracking or tearing. Superior fade-resistance keeps projects brighter longer. Acid-free for archival quality.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Markal Fine Line Pro-Line Marker Black (8030-9673)
- ZORO SELECT Corrugated Mailers, 8" x 6" x 4", White, 50/Bundle (M864)
- UNIVERSAL Front Report Cover Tang Fastener, Red, PK25 (UNV57123)
- MADE-TO-STICK Hanging Folder Frame; Letter; 2-PK; Steel; Gray (MA943689)
- PACON Roll, Truray, Art, 36'X500', Wht (PACP100599)
- PACON Tru-Ray Construction Paper, 76lb, 9 x 12, Salmon, PK50 (PAC103010)
- PACON Tru-Ray Construction Paper, 70 lb Text Weight, 9 x 12, Assorted Holiday Colors, 150PK (P6684)
- PACON Composition Paper, Quadrille, 8.5 x 11, PK1000 (P2411)
- PACON Graphing Paper, 3-Hole Punched, 8 x 10 1/2, PK480 (PMMK09273)
- PACON Tru-Ray Construction Paper, 76lb, 18 x 24, Yellow, PK50 (103068)
- SCHOOL SMART Sulphite 5-Hole Punched Theme Pad, 8 x 10-1/2 Inches, White, 40 Sheets (10P40)
- Pacon Loose Leaf Paper & Refills