Shop All Arts & Crafts
Pacon
Tru-Ray Construction Paper, 76lb, 12 x 18, Sky Blue, PK50
Mfr # 103048
Zoro # G4584341
$7.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Sky Blue
- Size 12 x 18
- Finish Smooth
- Basis Weight 76 lb
- Weight 1.819 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 103048
- Zoro # G4584341
- UPC # 84001030488
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 12 x 18 |
Sheet/Roll Size | 12 x 18 |
Details
Item | Paper |
Color | Sky Blue |
Finish | Smooth |
Basis Weight | 76 lb |
Weight | 1.819 lbs |
Paper/Media Color(s) | Sky Blue |
Paper Finish | Smooth |
Paper Basis Weight (lb) | 76 lb Text |
Description
Pacon® Tru-Ray Construction Paper, 76lb, 12 x 18, Sky Blue, 50/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS BUSINESS FORMS TOPS PenPal Rubber Pen/Pencil Holder, 2 5/8 x 5/8, Colors Vary (PENPAL-1)
- EUREKA Peanuts® The Perfect Friend 17in x 22in Poster (837039)
- AT-A-GLANCE 20 x 30" Monthly Wall Calendar, White (AAGPM428)
- BUSINESS SOURCE Opener, Letter, Steel, Sr (32376)
- PACON Wide Ruled Filler Paper, White, 200PK (PACMMK09202)
- PACON Paper Roll, 48"x50ft., Violet (57335)
- PACON Paper Roll, 48"x50ft., White (57015)
- PACON Presentation Display Boards, 48"x36", PK4 (37654)
- PACON Rainbow Kraft Paper, 36"x1000ft., White (63000)
- PACON Paper, Tissue, Kf, 20X30,100Sh Pk (PAC58970)
- PACON Paint Trays, Palette-Shaped, Plastic, 10-Paint Well, White (PAC5923)
- Pacon