Shop All Arts & Crafts
Pacon
Trait-TexDoubleWeightYarnCones, 2oz., PK12
Mfr # 00590
Zoro # G7189327
product price: $70.99
/pk 12, $5.92/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material 100% Acrylic
- Size 2-Ply
- Weight 2.75 lbs
- Yarn Weight per Skein/Cone 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 00590
- Zoro # G7189327
- UPC # 029444005907
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 2-Ply |
Yarn Size | 2-Ply |
Details
Item | Trait-TexDoubleWeightYarnCones,2oz.,PK12 |
Color | Assorted |
Material | 100% Acrylic |
Weight | 2.75 lbs |
Yarn Weight per Skein/Cone | 2 oz |
Assortment | Black; Blue; Blue Violet; Dark Brown; Green; Orange; Pink; Red; Violet; White; Yellow; Yellow Orange |
Description
Trait-TexDoubleWeightYarnCones,2oz.,PK12, Package Quantity 12
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIARPATCH I Spy™ Eagle Eye Find-It Game (BRP06120)
- SWINGLINE Staples, Premium, 3/8In Leg, PK2500 (S7035550A)
- SMEAD Folders, 2 Fasteners, 1/3 AST Tab Cut, Legal, 50/BX, Red PK (SMD17740)
- GLOBAL EQUIPMENT Global Industrial„¢ Pallet Scale With LCD Indicator, 4'x4', 10,000 lb x 1 lb (SCS-NP771-5T-H)
- PACON 6603 Construction Paper- 58 lbs.- 9 x 12- Orange - 50 Sheets Per Pack (YYAZ-PAC6603)
- PACON Sketch Pad, 9" x 12", White (4746)
- PACON Pacon Tru-Ray Construction Paper 12in x 18in Turquoise (103039)
- PACON Medium Weight Tagboard, Manila, 9in x 12in, 100 Sheets, PK3 (P5181)
- PACON Board, Tag, Hvy, 9X12, We, 100Sh Pk (PAC5211)
- PACON Rainbow Kraft Paper, 36"x1000ft., Brown (63020)
- EPSON Premium Semi-Gloss Photo Paper, 170 g, 44 (S041395)
- Pacon