Shop All Arts & Crafts
Pacon
Tracing Paper, Parchment, 9" x 12", White
Mfr # 2312
Zoro # G4423828
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 9 x 12
- Basis Weight 16 lb
- Sheet/Roll Size 9 x 12
- Paper Grade (gsm) 40 gsm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 2312
- Zoro # G4423828
- UPC # 045173023128
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 9 x 12 |
Sheet/Roll Size | 9 x 12 |
Details
Item | Tracing Paper,Parchment,9" x 12",White |
Color | White |
Basis Weight | 16 lb |
Paper Grade (gsm) | 40 gsm |
Weight | 0.477 lbs |
Paper/Media Color(s) | White |
Description
Tracing Paper,Parchment,9" x 12",White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Clearpoint Elite Mechanical Pencils, 0.7 mm, HB (#2), Black, PK2 (1799404)
- BANANA PANDA Mix and Match Robot Lab (49046)
- DR.SHRINK BOAT SHRINK WRAP TAPE Used To Secure Dr Shrink Storage And Transportation Cover Material Synthetic (DS-714W)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2 1/2" x 2 1/2" x 48", White, 48/Case (EP252548160B)
- PACON Sentence Strips, Manila, PK100 (5157)
- PACON Tagboard, Hw, 9X12, Mla, 100Sh Pk (PAC5111)
- PACON Border, 2-1/4" x 50 ft., Orange (37106)
- PACON 6603 Construction Paper- 58 lbs.- 9 x 12- Orange - 50 Sheets Per Pack (YYAZ-PAC6603)
- PACON Board, Tag, Hy, 24X36, We, 100Sh Pk (PAC5226)
- PACON Rainbow Kraft Paper, 36"x1000ft., Sky Blue (63150)
- SAX EXCLUSIVE Premium Pre-Cut Mat, 11 x 14 Inches, Black, Pack of 10 PK (408337)
- Pacon