Shop All Arts & Crafts
Pacon
Tracing Paper, Parchment, 14" x 17", White
Mfr # 2317
Zoro # G4423837
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 14 x 17
- Basis Weight 16 lb
- Weight 1.062 lbs
- Paper Grade (gsm) 40 gsm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 2317
- Zoro # G4423837
- UPC # 045173023173
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 14 x 17 |
Sheet/Roll Size | 14 x 17 |
Details
Item | Tracing Paper,Parchment,14" x 17",White |
Color | White |
Basis Weight | 16 lb |
Weight | 1.062 lbs |
Paper Grade (gsm) | 40 gsm |
Paper/Media Color(s) | White |
Description
Tracing Paper,Parchment,14" x 17",White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONICA MINOLTA Cyan Toner Cartridge 26K YLD (TN324C)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, White (63613)
- MASTERVISION Magnetic Steel Dry-Erase Board, 48" X 48", Aluminum Frame (MA3807170)
- HP Ink Cartridge, Black (B3P23A)
- PACON Classic Card Stock, 5 Assorted Colors, 8.5" x 11", PK100 (101189)
- PACON White Drawing Paper, 47lb, 12 x 18, Pure White, PK500 (4742)
- PACON Sentence Strips, 24"x3", Bright, PK100 (1733)
- PACON SunWorks® Construction Paper, Holiday Red, 12x18in, PK250 (P9907)
- PACON Paper, Construction, 9 x 12", Assorted, PK50 (103031)
- PACON Kraft Paper Roll, 18"x1000ft., White (5618)
- CREATIVITY STREET Glitter Pom Pons, Assorted Colors, 33 mm, PK40 (PAC81533)
- Pacon