Shop All Arts & Crafts
Pacon
Tracing Paper, 25lb., 9"x12", PK500
Mfr # 96510
Zoro # G5728549
product price: $46.45
/pk 500, $0.09/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Semi-Transparent
- Size 9 x 12
- Basis Weight 25 lb
- Weight 3.207 lbs
- Paper Grade (gsm) 40 gsm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 96510
- Zoro # G5728549
- UPC # 029444965102
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 9 x 12 |
Sheet/Roll Size | 9 x 12 |
Details
Item | Tracing Paper,25lb.,9"x12",PK500 |
Color | Semi-Transparent |
Basis Weight | 25 lb |
Weight | 3.207 lbs |
Paper Grade (gsm) | 40 gsm |
Paper Basis Weight (lb) | 25 lb Text |
Paper/Media Color(s) | Semi-Transparent |
Description
Tracing Paper,25lb.,9"x12",Package Quantity500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 18" x 1000 ft., Cast Style, Clear (15G118)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 100ft- Orange (WL-0375-100-OR)
- START INTERNATIONAL Sponge Pressure Rings, PK30 (TDA080P271)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A980)
- PACON Card Stock, White, 8.5 x 11, PK120 (P101281)
- PACON SunWorks® Construction Paper, Gray, 12x18in, PK250 (P8807)
- PACON Railroad Board, PK100 (5461)
- PACON CreamManilaDrawingPpr, 50lb, 18"x24", PK500 (4118)
- PACON CreamManilaDrawingPapr, 40lb, 9"x12", PK500 (4009)
- PACON Card Stock, Emerald Green, 8.5" x 11", PK100 (101170)
- TRU-COLOR Tru-Color TCP514 1oz Riviera Touch Up Paint Bottle; Blue (TCP514)
- Pacon