Shop All Poster & Presentation Boards
Pacon
Super Value Poster Board, White, 22" x 28", PK50
Mfr # 0076510
Zoro # G5638368
product price: $32.39
/pk 50, $0.65/ea
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Recommended Age 4+ Years
- Material Posterboard
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 0076510
- Zoro # G5638368
- UPC # 29444765108
- Country of Origin United States
- Category Poster & Presentation Boards
Details
Color | White |
Recommended Age | 4+ Years |
Material | Posterboard |
Recommended Grade | PK+ |
Description
Economy poster board in a reclosable carton for easy storage. A great value for all types of classroom projects. Recycled and recyclable. Measures 22" x 28". Includes 50 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP CALCULATORS Calculator, Desktop, 12-Digit, We (EL334W)
- CHAMPION SPORTS Bean Bags, 4", 12/ST, Assorted (CSIMBB4SET)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 11", Kraft, 25/Bundle (11A688)
- GLOBAL INDUSTRIAL #3 Self Seal Poly Mailers, 10W x 13L, White, 1000PK (412539)
- PACON Pacon® 4-Ply Railroad Board, Purple, 22" x 28", PK25 (P54481)
- PACON Presentation Boards, White, 24PK (PAC3763)
- PACON Presentation Board, Sky Blue, Single Wall, 48" x 36", PK6 (3771)
- PACON Pacon® 4-Ply Railroad Board, Orange, 22" x 28", PK25 (P54781)
- PACON Board, Rr, 22X28, 4Ply, We, 100 Pk (PAC5460)
- PACON Pacon, Heavyweight Tagboard, 12 X 9, White, 100PK (5211)
- ROYAL CONSUMER PRODUCTS 23500 11 x 14 in. 5 Assorted Fluorescent Color Posterboard - 5 Pack- Pack Of 24 (780075)
- Pacon Poster & Presentation Boards