Shop All Arts & Crafts
Pacon
SunWorks® Construction Paper, Pink, 12x18in, PK250
Mfr # P7007
Zoro # G2880449
product price: $19.15
/pk 250, $0.08/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pink
- Recommended Age 4+ Years
- Includes 250 sheets of construction paper
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # P7007
- Zoro # G2880449
- UPC # 194629037780
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Pink |
Recommended Age | 4+ Years |
Includes | 250 sheets of construction paper |
Recommended Grade | Grade PK+ |
Description
SunWorks® Heavyweight Groundwood Construction Paper provides the best value in school grade construction paper. It is the perfect solution for school projects and other arts and crafts. It has bright and consistent colors, a smooth texture and cuts and folds evenly without cracking. Recyclable. Measures 12" x 18". Each pack includes 50 sheets. Sold as 5 packs for a total of 250 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS All Occasion Greeting Cards & Envs, 4in. x 6in. 6 Marble Stone Designs, Blank Inside, 50PK (64576)
- MARKAL Paint Marker, Medium Tip, Light Blue Color Family, Paint (96971)
- TRODAT 10-Digit Self-Inking Stamp (TDTT55510)
- OIC Magnet, Push Pin Design, 3/4"x3/8", 10/PK, Assorted PK (OIC92515)
- PACON Rainbow Kraft Paper, 36"x1000ft., White (63000)
- PACON Card Stock, Lemon Yellow, 8-1/2" x 11", PK100 (P101172)
- PACON Tru-Ray® Construction Paper, Holiday Red, 12x18, PK250 (P102994)
- PACON Poster Board, 4-Play, 22"x28", White, PK100 (5460)
- PACON Classic Card Stock, 5 Assorted Colors, 8.5" x 11", PK100 (101189)
- PACON Tagboard, Hw, 18X24, Mla, 100Sh Pk (PAC5120)
- SPECTRA Deluxe Bleeding Art Tissue, Orange, 20x30, PK120 (P0059162)
- Pacon