Shop All Arts & Crafts
Pacon
SunWorks® Construction Paper, Gray, 12x18in, PK250
Mfr # P8807
Zoro # G2879724
$20.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Recommended Age 4+ Years
- Includes 250 sheets of construction paper
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # P8807
- Zoro # G2879724
- UPC # 194629088386
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Gray |
Recommended Age | 4+ Years |
Includes | 250 sheets of construction paper |
Recommended Grade | Grade PK+ |
Description
SunWorks® Heavyweight Groundwood Construction Paper provides the best value in school grade construction paper. It is the perfect solution for school projects and other arts and crafts. It has bright and consistent colors, is slightly textured and cuts and folds evenly without cracking. Recyclable. Measures 12" x 18". Each pack includes 50 sheets. Sold as 5 packs for a total of 250 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll Carton Staples, 5/8" Leg Length, 1-1/4" Crown, PK24000 (4PMF2)
- SAMSILL 8-1/2 x 11" Notepad Holder, includes Writing Pad (SAM70820)
- USAOPOLY MONOPOLY - Godzilla Monster Edition (MN133-710)
- PARTNERS BRAND Unbleached Butcher Paper Rolls, 24", Kraft, 1/Roll (BP2440K)
- PACON Kraft Paper Roll, 24"x1000ft., Natural (5824)
- PACON Spectra Glitter, .04 Hexagon Crystals, Gold, 16 oz Shaker-Top Jar (91780)
- PACON SunWorks® Construction Paper, White, 12" x 18", 50 Sheets/Pack, PK5 (9207)
- PACON Pacon White Drawing Paper, 57 lbs., 12 x 18, Pure White, 500 Sheets/Ream (4712)
- PACON Wide Ruled Filler Paper, White, 200PK (PACMMK09202)
- PACON Heavyweight Tagboard, 12 x 9, White, PK100 (5211)
- SUPER STACKER Pencil Box, Clear, 3.75in x 8.38in x 1.63in, 8PK (40309)
- Pacon