Shop All Arts & Crafts
Pacon
SunWorks® Construction Paper, Bright White, 12x18, PK250
Mfr # P8707
Zoro # G2873948
product price: $25.45
/pk 250, $0.10/ea
$25.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bright White
- Includes 250 sheets of construction paper
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # P8707
- Zoro # G2873948
- UPC # 194629088379
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Bright White |
Includes | 250 sheets of construction paper |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
SunWorks® Heavyweight Groundwood Construction Paper provides the best value in school grade construction paper. It is the perfect solution for school projects and other arts and crafts. It has bright and consistent colors, is slightly textured and cuts and folds evenly without cracking. Recyclable. Measures 12" x 18". Each pack includes 50 sheets. Sold as 5 packs for a total of sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Clean Edge Business Cards, True P, PK120 (28877)
- MFM BUILDING PRODUCTS MFM Building Products 50W36 36 in. x 33.5 ft. White Peel & Seal Single Roll (50W36)
- ENCORE PACKAGING Side Action Sealer, Heavy Duty, 3/4" (EP-1900-34)
- IDL PACKAGING Strapping Dispenser, Steel Strapping (CA505)
- PACON Paper, Tagboard, 18" x 24", White, PK100 (5290)
- PACON Colored Paper, Hyper Yellow, PK500 (102200)
- PACON Paper, Tagboard, 18" x 24", White, PK100 (5220)
- PACON Rotary Rack-Kraft Rolls, f/ 48" Rolls, 24"x58"x28", Gray (PAC67542)
- PACON Colored Paper, Hot Pink, PK500 (102052)
- PACON Craft Sticks, Wood, 2mm, 4-1/2inx3/8in, Natural (PAC377501)
- SAX True Flow Underglaze, Bright Yellow, 1 Pint (UG046X)
- Pacon