Shop All Arts & Crafts
Pacon
SunWorks® Construction Paper, Bright Green, 12x18, PK250
Mfr # P9607
Zoro # G2873677
product price: $21.99
/pk 250, $0.09/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bright Green
- Recommended Age 4+ Years
- Includes 250 sheets of construction paper
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # P9607
- Zoro # G2873677
- UPC # 194629088539
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Bright Green |
Recommended Age | 4+ Years |
Includes | 250 sheets of construction paper |
Recommended Grade | Grade PK+ |
Description
SunWorks® Heavyweight Groundwood Construction Paper provides the best value in school grade construction paper. It is the perfect solution for school projects and other arts and crafts. It has bright and consistent colors, is slightly textured and cuts and folds evenly without cracking. Recyclable. Measures 12" x 18". Each pack includes 50 sheets. Sold as 5 packs for a total of 250 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA SCALES Optima Scales OP-924B-1000 General Purpose Crane Scale - 1000 lbs x 0.5 lb. LCD Display (OP-924B-1000)
- AVERY DENNISON Printable Tabs, 1-3/4", Assorted, PK80 (16283)
- BSC PREFERRED 12 x 15'' - 2 Mil Green Reclosable Poly Bags, 1000PK (S-13428G)
- BOOK PUBLISHING CO Gibraltar E1 Economy Mailbox Only with Locking Insert - White (GR2642767)
- PACON Neon Color Poster Board, 28"x22", PK25 (104234)
- PACON Tru-Ray® Construction Paper, White, 12" x 18", 50 Sheets/Pk, PK5 (103058)
- PACON Tru-Ray® Construction Paper, Pink, 9x12in, PK500 (P103012)
- PACON Paper Roll, 48"x50ft., Pink (57265)
- PACON SunWorks® Construction Paper, Bright White, 12x18, PK250 (P8707)
- PACON Rainbow Kraft Paper, 36"x1000ft., Black (63300)
- SCHOOL SMART CHALK SIDEWALK 4X1 ASST SET OF 20 PK (PAC1700-5987DI)
- Pacon