Shop All Arts & Crafts
Pacon
SunWorks® Construction Paper, Black, 9x12in, PK500
Mfr # P6303
Zoro # G2874745
product price: $22.79
/pk 500, $0.05/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes 500 sheets of construction paper
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # P6303
- Zoro # G2874745
- UPC # 194629037933
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Black |
Includes | 500 sheets of construction paper |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
SunWorks® Heavyweight Groundwood Construction Paper provides the best value in school grade construction paper. It is the perfect solution for school projects and other arts and crafts. It has bright and consistent colors, a smooth texture and cuts and folds evenly without cracking. Recyclable. Measures 9" x 12". Includes 50 sheets. Sold as 10 packs for a total of 500 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 24" x 12" x 6", Kraft, 20/Bundle (493T50)
- ZORO SELECT Cork Bulletin Board 24"H x 36"W (1NUK8)
- LEARNING RESOURCES Jumbo Magnetic Letters and Numbers, Uppercase Letters (0450)
- AMPAD 5" x 7" Notebook, 100 Pg (20-803)
- PACON Pacon Tru-Ray Construction Paper 12in x 18in Brown (103057)
- PACON Paper Roll, 48"x50ft., Nile Green (57125)
- PACON Card Stock, Lemon Yellow, 8-1/2" x 11", PK100 (P101172)
- PACON Border, 2-1/4" x 50 ft., Red (37036)
- PACON Paper, Construction, 9" x 12", Green, PK50 (103006)
- PACON SunWorks® Construction Paper, Brown, 9x12in, PK500 (P6703)
- PRANG Classic Markers, Non-Toxic, Fine Tip, 96-Color Set, AST PK (DIX80796)
- Pacon