Shop All Arts & Crafts
Pacon
SunWorks® Construction Paper, Black, 12" x 18", 50 Sheets/Pk, PK5
Mfr # 6307
Zoro # G5641265
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Heavyweight Construction Paper
- Recommended Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 6307
- Zoro # G5641265
- UPC # 194629037735
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Black |
Material | Heavyweight Construction Paper |
Recommended Grade | PK+ |
Recommended Age | 4+ Years |
Description
SunWorks® Heavyweight Groundwood Construction Paper provides the best value in school grade construction paper. It is the perfect solution for school projects and other arts and crafts. It has bright and consistent colors, a smooth texture and cuts and folds evenly without cracking. Recyclable. Measures 12" x 18". Each pack includes 50 sheets. Sold as a set of 5 packs, 250 sheets total.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Report Cover, Press Guard, Top Bound, 3" Cap, 11"x17", BK (SMD81178)
- LITTELFUSE Fast Acting Midget Fuse, 9A, KLK Series (KLK009)
- SAUNDERS Storage Clipboard 1/2", Red (00560)
- AZAR DISPLAYS Trifold 2 Pocket, Side by Side Brochure Holder, PK2 (252386)
- PACON SunWorks® Construction Paper, Black, 9x12in, PK500 (P6303)
- PACON Pacon Spectra Glitter Assortment, 3/4 oz., 6 Colors, 12 Jars/Pack (91356)
- PACON Card Stock, Rojo Red, 8-1/2" x 11", PK100 (P101171)
- PACON Pre-Cut Mat Frames, 9in x 12in, Black, PK24 (P0072560)
- PACON Art Rolls, 36"x1000ft., Black (01209)
- PACON Banner Roll, White, 36" x 75ft Per Roll, PK2 (5025)
- LAB PUTTY Sclptng Gls Clr 1.76Oz (9577)
- Pacon