Shop All Arts & Crafts
Pacon
SunWorks® Construction Paper, 10 AsstColors, 18" x 24", 100 Sheets
Mfr # 6518
Zoro # G5637914
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Age 4+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 6518
- Zoro # G5637914
- UPC # 45173065180
- Country of Origin United States
- Category Arts & Crafts
Details
Color | 10 Assorted Colors |
Material | Paper |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
SunWorks® Heavyweight Groundwood Construction Paper provides the best value in school grade construction paper. It is the perfect solution for school projects and other arts and crafts. It has bright and consistent colors, a smooth texture and cuts and folds evenly without cracking. Assortment includes Scarlet, Black, Yellow-Orange, Brown, Pink, Violet, Blue, Holiday Green, White, and Yellow. Recyclable. Sheets measure 18" x 24". Each pack includes 100 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Retractable Rollerball Pen, Fine 0.7 mm, Blue PK12 (62153)
- WESTINGHOUSE Westinghouse Lighting 7724300 .5 in. X 24 in. White Down Rods (7724300)
- 2000 PLUS Replacement Ink Pad, Blue (65472)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 7", Kraft, 500/Case (RTS13)
- PACON Spectra Glitter, 0.04 Hexagon Crystals, Blue, 16 oz Shaker-Top Jar (91750)
- PACON Rainbow Kraft Paper, 36"x1000ft., Purple (63330)
- PACON Heavyweight Tagboard, 12 x 9, White, PK100 (5211)
- PACON Paper, Construction, 12" x 18", Green, PK50 (103425)
- PACON Pacon, WHITE DRAWING PAPER, 57LB, 18 X 24, PURE WHITE, 500/REAM (4718)
- PACON Art1st® Heavyweight Mixed Media Art Paper, 12" x 18", 60 Shts/Pk, PK2 (4843)
- SHARPIE Paint Marker, Medium Point, Black, PK12 (35549)
- Pacon