Shop All Arts & Crafts
Pacon
Spectra Glitter, Silver, 16oz.Shaker-Top
Mfr # 91710
Zoro # G5728558
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Capacity 16 oz
- Standards Conforms to ASTM D 4248 Standards
- Weight 1.145 lbs
- Glitter Type 0.04 Hexagon Crystals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 91710
- Zoro # G5728558
- UPC # 029444917101
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Spectra Glitter,Silver,16oz.Shaker-Top |
Color | Silver |
Capacity | 16 oz |
Standards | Conforms to ASTM D 4248 Standards |
Weight | 1.145 lbs |
Glitter Type | 0.04 Hexagon Crystals |
Packaging | Shaker-Top Jar |
Age Recommendation | Ages 3 and Up |
Description
Spectra Glitter,Silver,16oz.Shaker-Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Bulldog Clips, Small, Nickel-Plated, PK36 (UNV31263)
- ZORO SELECT 13" x 5" Open Poly Bags, 2 mil, Clear (5DTH5)
- U-MARK A10 Paint Marker Violet 2mm 12/bx (10112)
- BRECKNELL ElectroSamson, 22 lb x 1/4 oz / 10 x 0.01 kg Digital hand-held scale w/Hold - Tare functions (816965007479)
- PACON Paper, Construction, 12" x 18", Orange, PK50 (103034)
- PACON Card Stock, White, 8.5 x 11, PK120 (P101281)
- PACON ClassPaprStorage, 26-7/8"x16-7/8"x18-1/2" (001316)
- PACON Railroad Board, PK100 (5461)
- PACON Rainbow Kraft Paper, 36"x1000ft., Brown (63020)
- PACON Tru-Ray Construction Paper, 76lb, 12 x 18, Sky Blue, PK50 (103048)
- PRANG Prang® Washable Glue Stick, .28 oz, PK24 (DIX15083)
- Pacon