Shop All Arts & Crafts
Pacon
Spectra Glitter, .04 Hexagon Crystals, Gold, 16 oz Shaker-Top Jar
Mfr # 91780
Zoro # G4599732
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Standards Conforms to ASTM D 4250 Standards
- Capacity 16 oz
- Weight 1.124 lbs
- Glitter Type 0.04 Hexagon Crystals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 91780
- Zoro # G4599732
- UPC # 29444917804
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Glitter |
Color | Gold |
Standards | Conforms to ASTM D 4250 Standards |
Capacity | 16 oz |
Weight | 1.124 lbs |
Glitter Type | 0.04 Hexagon Crystals |
Packaging | Shaker-Top Jar |
Age Recommendation | Ages 3 and Up |
Description
Pacon® Spectra Glitter, .04 Hexagon Crystals, Gold, 16 oz Shaker-Top Jar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Flip Chart Marker, Bullet Point, 4/ST, Assorted 4PK (SAN22474)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Canary, 48in x 200ft (0067084)
- TAPE LOGIC Tape Logic® Labels, "Arrow", 1 1/2" x 4", Fluorescent Yellow, 500/Roll (DL1280)
- DYKEM Dalo Paint Markers, Yellow (26063)
- PACON Drawing Paper, White, Medium Weight, 9" x 12", 500 Sheets (4709)
- PACON Board, Tag, Med, 9X12, We, 100Sh Pk (PAC5281)
- PACON Kraft Paper Roll, 24"x1000ft., Natural (5824)
- PACON Classic Card Stock, 5 Assorted Colors, 8.5" x 11", PK100 (101189)
- PACON Tru-Ray® Construction Paper, Slate, 12x18in, PK250 (P103060)
- PACON Spectra Glitter, 0.04 Hexagon Crystals, Blue, 16 oz Shaker-Top Jar (91750)
- GLUE STIC Glue Stic, Washable, Nontoxic, Permanent Adhesive, 0.26 oz. (7170900166)
- Pacon