Shop All Arts & Crafts
Pacon
Spectra Glitter, .04 Hex Crystals, Assorted, 4 oz Shaker-Top Jar, PK6
Mfr # 91370
Zoro # G4605244
product price: $29.99
/pk 6, $5.00/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Capacity 4 oz
- Standards Conforms to ASTM D 4236 Standards
- Weight 1.843 lbs
- Packaging Shaker-Top Jar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 91370
- Zoro # G4605244
- UPC # 29444913707
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Glitter |
Color | Assorted |
Capacity | 4 oz |
Standards | Conforms to ASTM D 4236 Standards |
Weight | 1.843 lbs |
Packaging | Shaker-Top Jar |
Age Recommendation | Ages 3 and Up |
Assortment | Blue; Gold; Green; Multicolor; Red; Silver |
Glitter Type | 0.04 Hexagon Crystals |
Description
Pacon® Spectra Glitter, .04 Hexagon Crystals, Assorted, 4 oz Shaker-Top Jar, 6/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY 2- Part Carbon Guest Check, 250Pk (U72926AH)
- HOUSE OF DOOLITTLE Daily Appt Book/Monthly Planner, 7x10 In. (HOD289632)
- HAMMERMILL Paper, Cover, 11"x17", White, PK250 (12003-7)
- INTEGRA Chisel Point Dry Erase Markers, Red, PK12 (ITA33309)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Canary Yellow (67081)
- PACON Rainbow Kraft Paper, 36"x1000ft., Purple (63330)
- PACON CreamManilaDrawingPpr, 50lb, 12"x18", PK500 (4112)
- PACON Colored Paper, Orange, PK500 (102218)
- PACON Blackboard Chalk, 5 Assorted Colors, PK720 (PAC1761)
- PACON Poster Board, 4-Ply, 28"x22", White, PK25 (104159)
- PACON Border, 2-1/4" x 50 ft., Orange (37106)
- Pacon