Shop All Arts & Crafts
Pacon
Spectra ArtKraft Duo-Finish Paper, 48lb, 48" x 200ft, Dark Blue
Mfr # 67184
Zoro # G203475268
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dark Blue
- Size 48" x 200 ft
- Basis Weight 48 lb
- Weight 15 lbs
- Paper Basis Weight (lb) 48 lb Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 67184
- Zoro # G203475268
- UPC # 29444671843
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 48" x 200 ft |
Sheet/Roll Size | 48" x 200 ft |
Details
Item | Paper |
Color | Dark Blue |
Basis Weight | 48 lb |
Weight | 15 lbs |
Paper Basis Weight (lb) | 48 lb Text |
Paper/Media Color(s) | Dark Blue |
Rolls Per Unit | 1 |
Description
Heavyweight Duo-Finish® Kraft paper. The smooth surface side is ideal for felt pens, finger painting and fine line drawing; the textured side accepts chalk, watercolor, tempera and acrylic paints.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 20/68)
- FELLOWES Powershred LX50 9 Sheet Capacity 4.4 gal Cross-Cut Shredder (4402801)
- SMEAD Expanding File A-Z, Letter, 21 Pockets, Teal (70717)
- PICA Big Dry Extra-Hard Graphite Refill Leads for dry, rough surfaces, 12PK (6055/SB)
- PACON Pacon Cream Manila Drawing Paper, 40 lbs., 9 x 12, 500 Sheets/Pack (4009)
- PACON Sketch Pad, 9" x 12", White (4746)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Pink (67261)
- PACON Paper Roll, 48"x50ft., Nile Green (57125)
- PACON Drawing Paper, White, Heavyweight, 9in. x 12in. Sheets, 500PK (P4809)
- PACON Classic Card Stock, 5 Assorted Colors, 8.5" x 11", PK100 (101189)
- MARVY UCHIDA Chalk Marker Set, Broad Point, Assorted Fluorescent, PK8 (UCH4804A)
- Pacon