Shop All Arts & Crafts
Pacon
Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Purple
Mfr # 67331
Zoro # G200447152
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 50 lbs
- Size 36" x 1000 ft
- Basis Weight 48 lb
- Paper Basis Weight (lb) 48 lb Text
- Paper/Media Color(s) Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 67331
- Zoro # G200447152
- UPC # 29444673311
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 36" x 1000 ft |
Sheet/Roll Size | 36" x 1,000 ft |
Details
Item | Paper |
Color | Purple |
Weight | 50 lbs |
Basis Weight | 48 lb |
Paper Basis Weight (lb) | 48 lb Text |
Paper/Media Color(s) | Purple |
Rolls Per Unit | 1 |
Description
Heavyweight Duo-Finish® Kraft paper. The smooth surface side is ideal for felt pens, finger painting and fine line drawing; the textured side accepts chalk, watercolor, tempera and acrylic paints.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Packing Foam Roll, Perforated, 48" W, Roll Length: 550 ft. (56KZ33)
- ZORO SELECT Self-Seal Bubble Mailers, #0, 6"x10", Kraft, PK25 (36DZ05)
- ADAM EQUIPMENT Digital Compact Bench Scale 2000g Capacity (DCT 2000)
- DURO BAG Grocery Bag, Brn, 13-3/4"L, 7-1/16" W, PK400 (71012)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Pink (67261)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Bright Blue (67171)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Autumn Gold (67091)
- PACON Card Stock, Classic Black, 8-1/2" x 11", PK100 (P101187)
- PACON Pacon Tru-Ray Construction Paper 12in x 18in Brown (103057)
- PACON Drawing Paper, White, Heavyweight, 9in. x 12in. Sheets, 500PK (P4809)
- TRU-COLOR PAINT Matte Mariposa Air Brush Paint (TCP450)
- Pacon