Shop All Arts & Crafts
Pacon
Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Pink
Mfr # 67261
Zoro # G900447223
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 50 lbs
- Size 36" x 1000 ft
- Basis Weight 48 lb
- Rolls Per Unit 1
- Sheet/Roll Size 36" x 1,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 67261
- Zoro # G900447223
- UPC # 29444672611
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 36" x 1000 ft |
Sheet/Roll Size | 36" x 1,000 ft |
Details
Item | Paper |
Color | Pink |
Weight | 50 lbs |
Basis Weight | 48 lb |
Rolls Per Unit | 1 |
Paper Basis Weight (lb) | 48 lb Text |
Paper/Media Color(s) | Pink |
Description
Heavyweight Duo-Finish® Kraft paper. The smooth surface side is ideal for felt pens, finger painting and fine line drawing; the textured side accepts chalk, watercolor, tempera and acrylic paints.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Blue Permanent Marker, Chisel Tip (PIL45200)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags w/Hang Hole, 4" x 4", Clear, 1000/Case (PB6708)
- C-LINE PRODUCTS Sheet Protector Set, 8 Tab, Clear, PK8 (05587)
- ZORO SELECT Shop Ticket Holder, 5x8, PK25 (4YNT2)
- PACON Art Rolls, 36"x1000ft., Black (01209)
- PACON SunWorks® Construction Paper, Orange, 9x12, PK500 (P6603)
- PACON 6603 Construction Paper- 58 lbs.- 9 x 12- Orange - 50 Sheets Per Pack (YYAZ-PAC6603)
- PACON Rainbow Kraft Paper, 36"x1000ft., White (63000)
- PACON Poster Board Colored 4-Ply, 28"x22", PK25 (54871)
- PACON Roll, Papr, Krft, Hw, 24"X1000' (PAC5824)
- PACON Heavyweight Tagboard, 18 x 12, White, PK100 (5214)
- Pacon