Shop All Arts & Crafts
Pacon
Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Orange
Mfr # 67101
Zoro # G100447290
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 49 lbs
- Size 36" x 1000 ft
- Basis Weight 48 lb
- Rolls Per Unit 1
- Paper/Media Color(s) Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 67101
- Zoro # G100447290
- UPC # 29444671010
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 36" x 1000 ft |
Sheet/Roll Size | 36" x 1,000 ft |
Details
Item | Paper |
Color | Orange |
Weight | 49 lbs |
Basis Weight | 48 lb |
Rolls Per Unit | 1 |
Paper/Media Color(s) | Orange |
Paper Basis Weight (lb) | 48 lb Text |
Description
Heavyweight Duo-Finish® Kraft paper. The smooth surface side is ideal for felt pens, finger painting and fine line drawing; the textured side accepts chalk, watercolor, tempera and acrylic paints.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Flag, 5"X2", Pg Markr, 5, Ne, PK500 (6705AN)
- BRADY i5100 Ribbon Takeup Spindle 1.5 in H x 6 in W x 1.5 in D (149562)
- BUSINESS SOURCE Envelope, Intrdept, S/B, 10X13 100PK (BSN42255)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2 in., Red, PK25 (PMR-723)
- PACON Card Stock, Emerald Green, 8.5" x 11", PK100 (101170)
- PACON CreamManilaDrawingPpr, 40lb, 12"x18", PK500 (4012)
- PACON Art1st® Sketch Book, Standard Weight, 9" x 12", 30 Sheets/Book, PK3 (4850)
- PACON Tru-Ray® Construction Paper, Gray, 12x18in, PK250 (P103059)
- PACON Artstraw, 3/20"Wx3/20"Lx16"H, 300/BX, Assorted PK (PACAC9017)
- PACON Lightweight Construction Paper, 10 Colors, 9" x 12", PK500 (P6555)
- DEFLECTO Antimicrobial No Spill Paint Cup, 3.46 w x 3.93 h, Red (39515RED)
- Pacon