Shop All Arts & Crafts
Pacon
Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Autumn Gold
Mfr # 67091
Zoro # G500447234
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 36" x 1000 ft
- Weight 50 lbs
- Basis Weight 48 lb
- Paper/Media Color(s) Autumn Gold
- Paper Basis Weight (lb) 48 lb Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 67091
- Zoro # G500447234
- UPC # 29444670914
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 36" x 1000 ft |
Sheet/Roll Size | 36" x 1,000 ft |
Details
Item | Paper |
Color | Autumn Gold |
Weight | 50 lbs |
Basis Weight | 48 lb |
Paper/Media Color(s) | Autumn Gold |
Paper Basis Weight (lb) | 48 lb Text |
Rolls Per Unit | 1 |
Description
Heavyweight Duo-Finish® Kraft paper. The smooth surface side is ideal for felt pens, finger painting and fine line drawing; the textured side accepts chalk, watercolor, tempera and acrylic paints.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVITY STREET Chalk, Sidewalk, Assorted, PK52 (1752)
- A2Z SCILAB Blue Handle with Stainless Steel Blades Trauma Shears 7.25" (A2Z-ZR183)
- START INTERNATIONAL Geared Motor, 12V DC, 45 RPM (ELE-031-01)
- BIC Cristal Black Ball Point Pen , 2PK (MSP21-BLK)
- PACON Pacon Spectra Glitter Assortment, 3/4 oz., 6 Colors, 12 Jars/Pack (91356)
- PACON Tru-Ray Construction Paper, 76lb, 12 x 18, Yellow, PK50 (103036)
- PACON Tablet, Picturestory, 24X16 Pk (PACMMK07426)
- PACON Bond PaperColored, 8-1/2"x11", Pastl, PK500 (101058)
- PACON Paper, Tagboard, 18" x 24", White, PK100 (5220)
- PACON Paper, Construction, 9" x 12", Blue, PK50 (103022)
- CRAYOLA Modeling Clay, Nonhardening, 12 Colors, 288/BX, Assorted (CYO230288)
- Pacon