Shop All Arts & Crafts
Pacon
Spectra Art Tissue, 10lb., 20"x30", PK100
Mfr # 58516
Zoro # G5728777
original price:
$15.75
5% off
new price: $14.95
/pk 100, $0.15/ea
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Size 20 x 30
- Basis Weight 10 lb
- Weight 1.429 lbs
- Paper Basis Weight (lb) 23 lb Tissue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 58516
- Zoro # G5728777
- UPC # 029444585164
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 20 x 30 |
Sheet/Roll Size | 20 x 30 |
Details
Item | Spectra Art Tissue,10lb.,20"x30",PK100 |
Color | Assorted |
Basis Weight | 10 lb |
Weight | 1.429 lbs |
Paper Basis Weight (lb) | 23 lb Tissue |
Paper/Media Color(s) | Assorted |
Paper Grade (gsm) | 38 gsm |
Paper/Media Color Assortment | 20 Assorted Colors |
Description
Spectra Art Tissue,10lb.,20"x30",Package Quantity100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD 4 x 6" White Scratch Pad Notebook, Pk12 (21-731)
- CIG Clover Imaging Non-OEM New High Yield Cyan Ink Cartridge for Brother LC71/LC75 (117424)
- BETTER OFFICE PRODUCTS Presentation Book W/Clear Frt Pocket, 12 Pockets, Assorted Colors, 85in x 11in Clear-Pockets, 12PK (32019)
- ZORO SELECT Shipping Box, 20x14x12 in (55NM94)
- PACON Tru-Ray® Construction Paper, Pink, 9x12in, PK500 (P103012)
- PACON Tru-Ray® Construction Paper, Holiday Red, 12x18, PK250 (P102994)
- PACON Drawing Paper, Manila, Medium Weight, 9 x 12, PK1000 (P4109)
- PACON Card Stock, White, 8.5 x 11, PK120 (P101281)
- PACON Poster Board, 4-Ply, 28"x22", White, PK25 (104159)
- PACON Paper Roll, 48"x50ft., Canary (57085)
- TICONDEROGA Chalk, Ppr, Clr, Ambrt, PK12 (51000)
- Pacon