Shop All Arts & Crafts
Pacon
Sketch Pad, White, 9in x 12in, 50 Sheets, PK12
Mfr # PMMK50105F
Zoro # G4113441
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Recommended Age 5+ Years
- Includes 12 Pads
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # PMMK50105F
- Zoro # G4113441
- UPC # 194629108169
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Material | Paper |
Recommended Age | 5+ Years |
Includes | 12 Pads |
Recommended Grade | Grade K+ |
Description
This Pacon® Sketch Pad includes 50 sheets of quality white drawing paper that is ideal for dry media. Acid-free and recyclable. Measures 9" x 12". Sold as a pack of 12 sketch pads.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 9-compartment Drawer Tray Organizer (60006)
- TEACHER CREATED RESOURCES Confetti 10 Pocket Chart, 34in x 44in (20328)
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 3/4" Width, PK100 (FDT7319018N0EX)
- PCI Pci Brother Lc3029C Cyan Ink Ctg 1.5K (LC3029C-PCI)
- PACON Paper, Rl, Krft, Hw, 36""X1000' (PAC5836)
- PACON Pacon, WHITE DRAWING PAPER, 78LB, 12 X 18, PURE WHITE, 500/REAM (4812)
- PACON Pacon Rainbow Super Value Construction Paper Ream, 45 lb, 9 x 12, Assorted, 500 Sheets (6555)
- PACON Bag, Bright, 6" x 11", Assorted, PK28 (72140)
- PACON Paper, Construction, 12" x 18", White, PK50 (103058)
- PACON Tru-Ray Construction Paper, 76lb, 12 x 18, Black, PK50 (103061)
- HILLMAN Aluminum No.10 Bead Ball Chain ConnectorSilver, 100PK (5982749)
- Pacon