Shop All Arts & Crafts
Pacon
Sketch Pad, 9" x 12", White
Mfr # 4746
Zoro # G4422419
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9"
- Length 12"
- Color White
- Size 9 x 12
- Basis Weight 60 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 4746
- Zoro # G4422419
- UPC # 045173047469
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 9" |
Length | 12" |
Size | 9 x 12 |
Pad Length | 12" |
Sheet Size (Bound-Side First) | 9 x 12 |
Pad-Spine Width | 9" |
Details
Item | Sketch Pad,9" x 12",White |
Color | White |
Basis Weight | 60 lb |
Pad-Binding Edge | Top |
Number of Subjects/Sections | 1 |
Sheet Basis Weight (lb) | 64 lb Text |
Sheet Color | White |
Weight | 0.866 lbs |
Sheet Rule/Format Type | Unruled |
Sheets per Pad | 50 |
Pad-Binding Type | Taped |
Description
Sketch Pad,9" x 12",White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6" x 6" Open Poly Bags, 4 mil, Clear (5DHP9)
- PARTNERS BRAND Insulated Shipping Kits, 9 1/2" x 9 1/2" x 7", White, 1/Case (214C)
- BOX PACKAGING Rectangular Block Out Paper Labels, 6"L x 4"W, Kraft, Roll of 500 (DL1384K)
- AVERY Label, Ezpeel, Lsr, 1.3X4, We 350PK (AVE5262)
- PACON SunWorks® Construction Paper, Gray, 12x18in, PK250 (P8807)
- PACON Art Street® Marker Pad, White, 9" x 12", 40 Sheets Per Pad, PK6 (4618)
- PACON Kraft Paper Roll, 18"x1000ft., White (5618)
- PACON Tru-Ray Construction Paper, 76lb, 18 x 24, Black, PK50 (103093)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Pink (67261)
- PACON Poster Board Colored 4-Ply, 28"x22", PK25 (54871)
- CRAFTY DAB Scented Paint Markers, PK10 (75640)
- Pacon