Shop All Arts & Crafts
Pacon
Sketch Diary, 6" x 9", White
Mfr # 4790
Zoro # G4422400
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 9"
- Color Blue
- Size 9 x 6
- Basis Weight 26 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 4790
- Zoro # G4422400
- UPC # 045173047902
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 6" |
Length | 9" |
Size | 9 x 6 |
Sheet Size (Bound-Side First) | 9 x 6 |
Book Width | 6" |
Book-Spine Length | 9" |
Details
Item | Sketch Diary,6" x 9",White |
Color | Blue |
Basis Weight | 26 lb |
Weight | 0.65 lbs |
Book-Binding Type | Spiral Coil |
Sheet Rule/Format Type | Unruled |
Book-Binding Details | Coil-Lock |
Sheets per Book/Journal | 70 |
Number of Subjects/Sections | 1 |
Sheet Color | White |
Book-Binding Edge | Side |
Sheet Basis Weight (lb) | 64 lb Text |
Cover Color | Blue |
Dated/Undated | Undated |
Description
Sketch Diary,6" x 9",White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP B205/B205NI/B210/B210DNI/B215/215DNI (106R04347)
- BOORUM & PEASE Boorum & Pease 66150J Record/Account Book- Journal Rule- Blue- 150 Pages- 12 1/8 x 7 5/8 (66150J)
- TOY TIME 7-piece Toy Drum Set with Bass, Foot Pedal, Tom, Cymbal, Stool and Drumsticks for Boys and Girls (727071FZZ)
- QUARTET Enclosed Cork Bulletin Board 36" x 24", 1 Door, Door Type: Swing (363GGS)
- PACON Paper, Construction, 9" x 12", Black, PK50 (103029)
- PACON Paper Roll, 48"x50ft., Nile Green (57125)
- PACON Paper, Multi-Sensory, White (2470)
- PACON SunWorks® Construction Paper, Red, 12 x 18, 50 Sheets/Pack, PK5 (6107)
- PACON Pacon SunWorks Construction Paper 9in x 12in Hot Pink (9103)
- PACON Watercolor Paper Pad, 9" x 12" (4910)
- HANDY ART Washable Liquid Watercolors, 8oz, 10-Color Basic Kit (882-275)
- Pacon