Shop All Arts & Crafts
Pacon
Sketch Diary, 11" x 8-1/2", White
Mfr # 4794
Zoro # G4422391
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.5"
- Length 11"
- Color Blue
- Material Chipboard
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 4794
- Zoro # G4422391
- UPC # 045173047940
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 8.5" |
Length | 11" |
Size | 11 x 8.5 |
Sheet Size (Bound-Side First) | 11 x 8.5 |
Book-Spine Length | 11" |
Book Width | 8.5" |
Details
Item | Sketch Diary,11" x 8-1/2",White |
Color | Blue |
Material | Chipboard |
Basis Weight | 60 lb |
Weight | 1.026 lbs |
Book-Binding Details | Coil-Lock |
Sheet Basis Weight (lb) | 60 lb Text |
Sheets per Book/Journal | 70 |
Front-Cover Material | Chipboard |
Sheet Rule/Format Type | Unruled |
Sheet Color | White |
Back-Cover Material | Chipboard |
Cover Color | Blue |
Book-Binding Edge | Side |
Book-Binding Type | Spiral Coil |
Number of Subjects/Sections | 1 |
Dated/Undated | Undated |
Description
Sketch Diary,11" x 8-1/2",White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Desk Unit Starter Set, 20 Pockets, Asst (D292)
- UNIVERSAL 8-1/2" x 11" Clipboard, Hardboard, Brown, 8-1/2x11" (UNV40304)
- ZORO SELECT Natural Kraft Paper 18" x 900 ft., 40 lb. Basis Weight (5PGL9)
- OFFICEMATE SORTER, LARGE, BK (OIC21222)
- PACON Spectra Glitter, .04 Hexagon Crystals, Green, 16 oz Shaker-Top Jar (91760)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Dark Blue (67181)
- PACON Pacon White Drawing Paper, 47 lbs., 18 x 24, Pure White, 500 Sheets/Ream (4748)
- PACON Paper, Construction, 12" x 18", Red, PK50 (103432)
- PACON Paper, Drawing, 9X12, Manila Pk (PAC4009)
- PACON Paper, Origami, 9X9, Ast, 40Sh Pk (PAC72200)
- GHOSTLINE Board, Fm, Ghsln, Bk, 10Pk (PACCAR12007)
- Pacon