Shop All Arts & Crafts
Pacon
Sketch Book, Lightweight, 9in. x 6in., 100 Sheets Per Book, 6PK
Mfr # P2350
Zoro # G205262743
product price: $31.35
/pk 6, $5.23/ea
$31.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Includes 6 Books
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # P2350
- Zoro # G205262743
- UPC # 194629107513
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Includes | 6 Books |
Material | Paper |
Description
Great for young artists. This sketch book is spiral bound on the side for lay flat use. Sketch Paper inside is perfect for use with dry media. Great for pencil, colored pencil, pen or crayon. Acid-free and recyclable. Measures 9" x 6". Each book includes 100 sheets. Sold as a pack of 6 books.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFLECTIX Insulate Reflectix48X10' (BP48010)
- ACCO Butterfly Clamps, S, .062Wire Gauge, PK50 (A7072620B)
- C.H. HANSON C.H. Hanson 10382 Red Lumber Crayon - pack of 12 (20853)
- SAFCO Collection Box, Large, Acrylic, Clear (4234CL)
- PACON Drawing Paper, White, Medium Weight, 50lb., 6in x 9in, PK500 (P4729)
- PACON Rainbow Kraft Paper, 36"x1000ft., Scarlet (63030)
- PACON Colored Paper, Pumpkin, PK500 (102051)
- PACON Tru-Ray® Construction Paper, Salmon, 12x18in, PK250 (P103042)
- PACON Tru-Ray Construction Paper, 76lb, 12 x 18, Black, PK50 (103061)
- PACON Tru-Ray Construction Paper, 76 lb Text Weight, 9 x 12, Violet, 50PK (103009)
- TESTORS Craft Paint Mat Blk 2Oz (292421A)
- Pacon