Shop All Arts & Crafts
Pacon
Sentence Strips, White, PK100
Mfr # 5166
Zoro # G4422437
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Color White
- Material Tagboard
- Height 3"
- Weight 1.31 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 5166
- Zoro # G4422437
- UPC # 045173051664
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 24" |
Height | 3" |
Details
Item | Sentence Strips,White,PK100 |
Color | White |
Material | Tagboard |
Weight | 1.31 lbs |
Description
Sentence Strips,White,Package Quantity100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Folders, 2 Fasteners, 1/3 AST Tab Cut, Legal, 50/BX, Red PK (SMD17740)
- UST Regular Duty, Front action sealer for 5/8 Steel Straps (UST 1110)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Pink (63611)
- UNIVERSAL File Boxes, Black/Gray, Plastic (UNV40010)
- PACON Border, 2-1/4" x 50 ft., Orange (37106)
- PACON Banner Roll, White, 36in x 75ft, 1 Roll (P5025)
- PACON PresentationDsplyBoards, 48"x36", Blk, PK24 (3766)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 48" x 200ft, Royal Blue (67204)
- PACON Paper, Construction, 12" x 18", White, PK50 (103058)
- PACON Poster Board, 4-Ply, White, 28"x22", PK100 (104225)
- CRAYOLA Fabric Markers, Fine Line, 10 Colors, 80 Count (BIN588215)
- Pacon