Shop All Arts & Crafts
Pacon
Sentence Strips, Manila, PK100
Mfr # 5157
Zoro # G4422446
product price: $5.39
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Color Manila
- Height 3"
- Material Tagboard
- Weight 1.19 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 5157
- Zoro # G4422446
- UPC # 045173051572
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 24" |
Height | 3" |
Details
Item | Sentence Strips,Manila,PK100 |
Color | Manila |
Material | Tagboard |
Weight | 1.19 lbs |
Description
Sentence Strips,Manila,Package Quantity100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT UV Rated Wire Loom - 1.5" x 100 ft- Black (WL-ED-UV-150-100-BK)
- THERMOSAFE Test Tube Mailer, PK200 (408)
- MALIN CO Lockwire, Spool, 0.0319 Dia, 81.5ft (03-0319-014S)
- ENCORE PACKAGING Kraft Paper Dispenser, Horizontal24" (EP-5920-24)
- PACON Presentation Display Boards, 48"x36", PK4 (37654)
- PACON Paper Roll, 48"x50ft., Canary (57085)
- PACON White Drawing Paper, 57lb, 18 x 24, Pure White, PK500 (4718)
- PACON Array Card Stock, 65lb., Lttr, Assrtd, PK250 (101199)
- PACON Pacon Spectra Glitter Assortment, 3/4 oz., 6 Colors, 12 Jars/Pack (91356)
- PACON Paper Roll, 48"x50ft., Violet (57335)
- PRANG Prang 037906 Semi-Moist Watercolor Refill Set Oval Pan; Blue-Green (37906)
- Pacon