Shop All Arts & Crafts
Pacon
Sentence Strips, 24"x3", Bright, PK100
Mfr # 1733
Zoro # G7201218
product price: $11.45
/pk 100, $0.11/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Color Assorted
- Height 3"
- Material Tagboard
- Weight 1.86 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 1733
- Zoro # G7201218
- UPC # 045173017332
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 24" |
Height | 3" |
Details
Item | Sentence Strips,24"x3",Bright,PK100 |
Color | Assorted |
Material | Tagboard |
Weight | 1.86 lbs |
Assortment | Hot Blue; Hot Lime; Hot Orange; Hot Pink; Hot Yellow |
Description
Sentence Strips,24 In.x3 In.,Bright,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON T542520-S (T542) DURABrite EcoFit Ultra High-Capacity Ink, 6000 Page-Yield, Cyan/Magenta/Yellow, PK3 (T542520S)
- GREAT PAPERS Stationery Letterhead, Navy Border, PK80 (2014024)
- CANON Canon, CRG-054 H BK High Yield Black Toner Cartridge, 3100 Yield (3028C001AA)
- VISIFIX Flip, Business Card File, Black (241701)
- PACON Plain White Newsprint 12in x 18in, PK1000 (P3409)
- PACON Border, 2-1/4" x 50 ft., Black (37306)
- PACON Banner Roll, White, 36" x 75ft Per Roll, PK2 (5025)
- PACON Spectra Art Tissue, 10lb., 20"x30", PK100 (58516)
- PACON Board, Tag, Hvy, 9X12, We, 100Sh Pk (PAC5211)
- PACON Paper Roll, 48"x50ft., Orange (57105)
- CRAYOLA Bulk Crayons, Orange, 12PK (52-0836-036)
- Pacon