Shop All Arts & Crafts
Pacon
Sentence Strips, 24x3, Assorted, PK100
Mfr # 5165
Zoro # G9771467
product price: $6.59
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Color Assorted
- Height 3"
- Material Tagboard
- Weight 1.53 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 5165
- Zoro # G9771467
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 24" |
Height | 3" |
Details
Item | Sentence Strips,24x3,Assorted,PK100 |
Color | Assorted |
Material | Tagboard |
Weight | 1.53 lbs |
Assortment | Blue; Canary; Green; Orange; Pink |
Description
Sentence Strips,24x3,Assorted,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT FLAGS, ARROW, 1/2"", 100, STNDRD PK (MMM684ARR1)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK1000 (56KJ31)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx100m, PK36 (31HJ52)
- VICTOR TECHNOLOGY Desktop Calculator, 12 Digit, 4.6 LPS (1460-4)
- PACON Kraft Paper Roll, 24"x1000ft., Natural (5824)
- PACON SunWorks, CONSTRUCTION PAPER, 58LB, 18 X 24, HOLIDAY GREEN, 50PK (8017)
- PACON Drawing Paper, White, Medium Weight, 50lb., 6in x 9in, PK500 (P4729)
- PACON ColorwaveSuprBrightTagboard, 9"x12", PK100 (1709)
- PACON Spectra Glitter, 0.04 Hexagon Crystals, Blue, 16 oz Shaker-Top Jar (91750)
- PACON Spectra ArtKraft Paper, 48"x200ft., Black (67304)
- HANDY ART Little Masters Tempera Paint, Light Green, Gallon (204742)
- Pacon