Shop All Arts & Crafts
This Product is Discontinued
Pacon
Reminiscence Card Stock, 65lb., Lettr, PK50 (Discontinued)
Mfr # 09130
Zoro # G7201330
This Product is Discontinued
Key Features
- Color Assorted Pastel Pearl Colors
- Size 8.5 x 11
- Basis Weight 65 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 09130
- Zoro # G7201330
- UPC # 084001091304
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 8.5 x 11 |
Details
Item | Reminiscence Card Stock,65lb.,Lettr,PK50 |
Color | Assorted Pastel Pearl Colors |
Basis Weight | 65 lb |
Description
Reminiscence Card Stock,65lb.,Lettr,Package Quantity50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.