Shop All Arts & Crafts
Pacon
Rainbow Paper, 36"x1000ft., Lite Green
Mfr # 63120
Zoro # G5728707
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lite Green
- Size 36" x 1000 ft
- Basis Weight 35 lb
- Paper/Media Color(s) Lite Green
- Rolls Per Unit 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 63120
- Zoro # G5728707
- UPC # 029444631205
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 36" x 1000 ft |
Sheet/Roll Size | 36" x 1,000 ft |
Details
Item | Rainbow Paper,36"x1000ft.,Lite Green |
Color | Lite Green |
Basis Weight | 35 lb |
Paper/Media Color(s) | Lite Green |
Rolls Per Unit | 1 |
Paper Basis Weight (lb) | 35 lb Wrapping |
Weight | 34 lbs |
Description
Rainbow Paper,36"x1000ft.,Lite Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROOKSIDE DESIGN, LLC 18-1/2" Hanging Clamps For Blueprint Storage Rack - Set of 6 (PC618)
- MALCO Malco FBS2BX Foamboard Staples, 2-1/2 in, 300-Pack (FBS2BX)
- CARTERS Neat-Flo Bottle Inker, 2 oz/59.15 ml, Black (21448)
- ZORO SELECT Long Corrugated Boxes, 24" x 10" x 10", Kraft, 25/Bundle (10Y734)
- PACON Paper, Fingerpaint, 16X22, We Pk (PAC5316)
- PACON Paper, Multi-Sensory, White (2470)
- PACON Embroidery Thread, 12 Floss Bobbins, 100/PK, Assorted PK (PAC6477)
- PACON Paper Roll, 48"x50ft., Lite Blue (57215)
- PACON Pre-Cut Mat Frames, 9in x 12in, Black, PK24 (P0072560)
- PACON Tru-Ray Construction Paper, 76 lb Text Weight, 9 x 12, Violet, 50PK (103009)
- EXCEL BLADES 20mm Rotary Cutter Replacement Knife Blades (60027IND)
- Pacon