Shop All Arts & Crafts
Pacon
Rainbow Kraft Paper, 36"x1000ft., White
Mfr # 63000
Zoro # G5728768
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 36" x 1000 ft
- Basis Weight 35 lb
- Paper/Media Color(s) White
- Paper Basis Weight (lb) 35 lb Wrapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 63000
- Zoro # G5728768
- UPC # 029444630000
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 36" x 1000 ft |
Sheet/Roll Size | 36" x 1,000 ft |
Details
Item | Rainbow Kraft Paper,36"x1000ft.,White |
Color | White |
Basis Weight | 35 lb |
Paper/Media Color(s) | White |
Paper Basis Weight (lb) | 35 lb Wrapping |
Weight | 34 lbs |
Rolls Per Unit | 1 |
Description
Rainbow Kraft Paper,36"x1000ft.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING PRODUCTS Pac Strapping Regular Duty Snap On Steel Strapping Seals, 5/8" Strap Width, Black, Pack of 1000 (OST58A)
- BSC PREFERRED 7 x 4 x 3'' White Corrugated Mailers, 50PK (S-431)
- PILOT Retractable G2 Pro Gel Ink Roller Ball Pen, Fine 0.7 mm, Black (PIL31147)
- PENTEL Gel Gel Pen, Medium 0.7 mm, Blue PK12 (PENK437C)
- PACON White Drawing Paper, 57lb, 18 x 24, Pure White, PK500 (4718)
- PACON Paper Roll, 48"x50ft., Rich Blue (57185)
- PACON Paper, Fingerpaint, 16X22, We Pk (PAC5316)
- PACON Drawing Paper, White, Heavyweight, 9in. x 12in. Sheets, 500PK (P4809)
- PACON Rainbow Kraft Paper, 36"x1000ft., Brown (63020)
- PACON Paper, Tissue, Kf, 20X30,100Sh Pk (PAC58970)
- CRAYOLA All That Glitters, Art Set (46887)
- Pacon