Shop All Arts & Crafts
Pacon
Rainbow Kraft Paper, 36"x1000ft., Sky Blue
Mfr # 63150
Zoro # G5728670
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sky Blue
- Size 36" x 1000 ft
- Basis Weight 35 lb
- Sheet/Roll Size 36" x 1,000 ft
- Rolls Per Unit 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 63150
- Zoro # G5728670
- UPC # 029444631502
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 36" x 1000 ft |
Sheet/Roll Size | 36" x 1,000 ft |
Details
Item | Rainbow Kraft Paper,36"x1000ft.,Sky Blue |
Color | Sky Blue |
Basis Weight | 35 lb |
Rolls Per Unit | 1 |
Paper Basis Weight (lb) | 35 lb Wrapping |
Paper/Media Color(s) | Sky Blue |
Weight | 34 lbs |
Description
Rainbow Kraft Paper,36"x1000ft.,Sky Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Standard Staples, 26/6, 1/4in. Chisel Point, Fits Standard Staplers, 10 Pk/5,000, 10PK (00321)
- BAND-IT Bandit Band 201/301 1/4X.020 RL/100Ft (C20299)
- PAPER MATE Sharpwriter Mechanical Pencil, 0.7 mm, HB (#2.5), Yellow Barrel, PK36 (1921221C)
- A&D WEIGHING Digital Compact Bench Scale 3100g Capacity (HT-3000)
- PACON Sentence Strips, Manila, PK100 (5157)
- PACON Colored Paper, Rojo Red, PK500 (102054)
- PACON 6603 Construction Paper- 58 lbs.- 9 x 12- Orange - 50 Sheets Per Pack (YYAZ-PAC6603)
- PACON OrigamiPpr, 30lb, 9-3/4"x9-3/4", Brght, PK55 (72230)
- PACON Cream Manila Drawing Paper, 60lb, 9 x 12, Cream Manila, 500PK (4209)
- PACON Art Roll, 40Lbs, 36"x1000ft., Green (5980)
- TEACHER CREATED RESOURCES Polka Dots Numbers Stickers, PK720 (TCR3567)
- Pacon