Shop All Arts & Crafts
Pacon
Rainbow Kraft Paper, 36"x1000ft., Purple
Mfr # 63330
Zoro # G5728619
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Size 36" x 1000 ft
- Basis Weight 35 lb
- Weight 34 lbs
- Paper/Media Color(s) Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 63330
- Zoro # G5728619
- UPC # 029444633308
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 36" x 1000 ft |
Sheet/Roll Size | 36" x 1,000 ft |
Details
Item | Rainbow Kraft Paper,36"x1000ft.,Purple |
Color | Purple |
Basis Weight | 35 lb |
Weight | 34 lbs |
Paper/Media Color(s) | Purple |
Paper Basis Weight (lb) | 35 lb Wrapping |
Rolls Per Unit | 1 |
Description
Rainbow Kraft Paper,36"x1000ft.,Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-LITER Pen-Style Highlighters, Assorted Colors, Smear Safe, Nontoxic (7170923565)
- CYNAMED Lab Scalpel Blades, Size 22, Box of 100 (CYZR-0012)
- 2W INTERNATIONAL High Viz Backpack, Orange (BP63-01)
- XEROX Xerox Compatible cartridge WC 3215/3225/3260 (106R02777)
- PACON Poster Board, 4-Ply, 28"x22", White, PK25 (104159)
- PACON Paper, Drawing, 9X12, Manila Pk (PAC004109)
- PACON Border, 2-1/4" x 50 ft., Black (37306)
- PACON Card Stock, Lemon Yellow, 8-1/2" x 11", PK100 (P101172)
- PACON Paper Roll, 48"x50ft., Flame (57035)
- PACON Rainbow Kraft Paper, 36"x1000ft., White (63000)
- PACON Paper, Construction, 12" x 18", Orange, PK50 (103034)
- Pacon