Shop All Arts & Crafts
Pacon
Rainbow Kraft Paper, 36"x1000ft., Pink
Mfr # 63260
Zoro # G5728637
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pink
- Size 36" x 1000 ft
- Basis Weight 35 lb
- Paper/Media Color(s) Pink
- Rolls Per Unit 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 63260
- Zoro # G5728637
- UPC # 029444632608
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 36" x 1000 ft |
Sheet/Roll Size | 36" x 1,000 ft |
Details
Item | Rainbow Kraft Paper,36"x1000ft.,Pink |
Color | Pink |
Basis Weight | 35 lb |
Paper/Media Color(s) | Pink |
Rolls Per Unit | 1 |
Paper Basis Weight (lb) | 35 lb Wrapping |
Weight | 34 lbs |
Description
Rainbow Kraft Paper,36"x1000ft.,Pink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK Cheetah Grass 1.75Mm 1Kg (3DCH0617510)
- OHAUS Digital Compact Bench Scale 30 lb./15kg Capacity (R31P15)
- NATIONAL HARDWARE Hook/Staple Oil Rub Brnz (N211-023)
- SHARPIE S-Gel Premium Metal Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Black Barrel, PK12, 12PK (2153580)
- PACON Wide Ruled Filler Paper, White, 200PK (PACMMK09202)
- PACON Tru-Ray® Construction Paper, Warm Brown, 9x12in, PK250 (P103025)
- PACON Rotary Rack-Kraft Rolls, f/ 48" Rolls, 24"x58"x28", Gray (PAC67542)
- PACON SunWorks® Construction Paper, Bright Green, 9x12in, PK500 (P9603)
- PACON Array Card Stock, 65lb., Lttr, Pastel, PK100 (101315)
- PACON White Drawing Paper, 78lb, 12 x 18, Pure White, PK500 (4812)
- PACON Paper, Construction, 12" x 18", Orange, PK50 (103034)
- Pacon