Shop All Arts & Crafts
Pacon
Rainbow Kraft Paper, 36"x1000ft., Green
Mfr # 63130
Zoro # G5728698
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brite Green
- Size 36" x 1000 ft
- Basis Weight 35 lb
- Sheet/Roll Size 36" x 1,000 ft
- Rolls Per Unit 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 63130
- Zoro # G5728698
- UPC # 029444631304
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 36" x 1000 ft |
Sheet/Roll Size | 36" x 1,000 ft |
Details
Item | Rainbow Kraft Paper,36"x1000ft.,Green |
Color | Brite Green |
Basis Weight | 35 lb |
Rolls Per Unit | 1 |
Weight | 34 lbs |
Paper/Media Color(s) | Brite Green |
Paper Basis Weight (lb) | 35 lb Wrapping |
Description
Rainbow Kraft Paper,36"x1000ft.,Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Stapler, Full, Low Effort, Black (66402)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Blue (M531)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", Fluorescent Red, 500/Roll (DL613G)
- ZORO SELECT 8-1/2" x 12" Clipboard, Silver (21017)
- PACON Paper, Newsprint, 12X18,500Sh Pk (PAC3409)
- PACON Art Rolls, 36"x1000ft., Black (01209)
- PACON Pacon White Drawing Paper, 47 lbs., 18 x 24, Pure White, 500 Sheets/Ream (4748)
- PACON ClassPaprStorage, 26-7/8"x16-7/8"x18-1/2" (001316)
- PACON CreamManilaDrawingPpr, 50lb, 18"x24", PK500 (4118)
- PACON Paper Roll, 48"x50ft., Royal Blue (57205)
- SHARPIE S-Note Marker, 6PK (SAN2148157)
- Pacon