Shop All Arts & Crafts
Pacon
Rainbow Kraft Paper, 36"x1000ft., Flame
Mfr # 63060
Zoro # G5728731
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Flame
- Size 36" x 1000 ft
- Basis Weight 35 lb
- Sheet/Roll Size 36" x 1,000 ft
- Weight 34 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 63060
- Zoro # G5728731
- UPC # 029444630604
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 36" x 1000 ft |
Sheet/Roll Size | 36" x 1,000 ft |
Details
Item | Rainbow Kraft Paper,36"x1000ft.,Flame |
Color | Flame |
Basis Weight | 35 lb |
Weight | 34 lbs |
Rolls Per Unit | 1 |
Paper Basis Weight (lb) | 35 lb Wrapping |
Paper/Media Color(s) | Flame |
Description
Rainbow Kraft Paper,36"x1000ft.,Flame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Lead Refills, 0.5mm, PK12 (PENC505HB)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, Metric, 2000g-1mg (12534)
- BEST-RITE Map Rail, Cork, 72 In Wide, PK7 (522G)
- JOBAR INTERNATIONAL Jobar International JB5824 Extra Wide Talking Scale (JB5824)
- PACON Paper, Drawing, Sulphite, White, PK500 (4709)
- PACON Kraft Paper Roll, 24"x1000ft., White (5624)
- PACON Rainbow Kraft Paper, 36"x1000ft., Purple (63330)
- PACON Pacon Tru-Ray Construction Paper, 12inx18in, Assorted, 50 Sheets (103063)
- PACON Newsprint Handwriting Paper, Grade 1, 11 x 8.5, PK2500 (P2631)
- PACON Paint Trays, Palette-Shaped, Plastic, 10-Paint Well, White (PAC5923)
- SAX True Flow Heavy Body Acrylic Paint, Pint, Burnt Umber (27013)
- Pacon