Shop All Arts & Crafts
Pacon
Rainbow Kraft Paper, 36"x1000ft., Canary
Mfr # 63080
Zoro # G5728725
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Canary
- Size 36" x 1000 ft
- Basis Weight 35 lb
- Paper/Media Color(s) Canary
- Weight 34 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 63080
- Zoro # G5728725
- UPC # 029444630802
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 36" x 1000 ft |
Sheet/Roll Size | 36" x 1,000 ft |
Details
Item | Rainbow Kraft Paper,36"x1000ft.,Canary |
Color | Canary |
Basis Weight | 35 lb |
Paper/Media Color(s) | Canary |
Weight | 34 lbs |
Paper Basis Weight (lb) | 35 lb Wrapping |
Rolls Per Unit | 1 |
Description
Rainbow Kraft Paper,36"x1000ft.,Canary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Jumbo Zoo Animals, 5 Pieces (0788)
- TOY TIME Toy Time Pretend Play BBQ Grill Toy Set for Kids (446269AGH)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk1000 (5CNV8)
- COSCO Microgel Stamp Pad for 2000 PLUS, 2 3/4 x 4 1/4, Black (030253)
- PACON Rainbow Kraft Paper, 36"x1000ft., Pink (63260)
- PACON Board, Tag, Hy, 24X36, We, 100Sh Pk (PAC5226)
- PACON Drawing Paper, White, Standard Weight, 9in x 12in, PK500 (P4739)
- PACON Array Card Stock, 65lb., Lttr, Pastel, PK100 (101315)
- PACON Tru-Ray® Construction Paper, Pink, 9x12in, PK500 (P103012)
- PACON Card Stock, White, 8.5 x 11, PK120 (P101281)
- FAME FABRICS Bib Apron, Childrens, F48, Red (82520)
- Pacon