Shop All Arts & Crafts
Pacon
Rainbow Kraft Paper, 36"x1000ft., Brown
Mfr # 63020
Zoro # G5728759
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Size 36" x 1000 ft
- Basis Weight 35 lb
- Sheet/Roll Size 36" x 1,000 ft
- Weight 34 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 63020
- Zoro # G5728759
- UPC # 029444630208
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 36" x 1000 ft |
Sheet/Roll Size | 36" x 1,000 ft |
Details
Item | Rainbow Kraft Paper,36"x1000ft.,Brown |
Color | Brown |
Basis Weight | 35 lb |
Weight | 34 lbs |
Paper/Media Color(s) | Brown |
Rolls Per Unit | 1 |
Paper Basis Weight (lb) | 35 lb Wrapping |
Description
Rainbow Kraft Paper,36"x1000ft.,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Clear (15A839)
- TYVEK Tyvek® Shipping Tags, 5 3/4" x 2 7/8", Yellow, 100/Case (G14071B)
- SOLAR GROUP Mailbox Roughnck Blk Lg (GMB515B01)
- CANON CANON IRC ADV COMP C3320 3325/3330 (GPR-53) YELLOW (8527B003AA)
- PACON Pacon SunWorks Construction Paper 9in x 12in Hot Pink (9103)
- PACON Board, Tag, Md, 12X18, We, 100Sh Pk (PAC5284)
- PACON Trait-TexDoubleWeightYarnCones, 2oz., PK12 (00590)
- PACON Pacon Tru-Ray Construction Paper 12in x 18in Turquoise (103039)
- PACON Rainbow Kraft Paper, 36"x1000ft., Scarlet (63030)
- PACON Paper Roll, 48"x50ft., Violet (57335)
- ART 101 Deluxe Artist Wood Set, 215-Piece Set (53215MB)
- Pacon