Shop All Arts & Crafts
Pacon
Rainbow Kraft Paper, 36"x1000ft., Blue
Mfr # 63170
Zoro # G5728661
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brite Blue
- Size 36" x 1000 ft
- Basis Weight 35 lb
- Sheet/Roll Size 36" x 1,000 ft
- Weight 34 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 63170
- Zoro # G5728661
- UPC # 029444631700
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 36" x 1000 ft |
Sheet/Roll Size | 36" x 1,000 ft |
Details
Item | Rainbow Kraft Paper,36"x1000ft.,Blue |
Color | Brite Blue |
Basis Weight | 35 lb |
Weight | 34 lbs |
Paper Basis Weight (lb) | 35 lb Wrapping |
Rolls Per Unit | 1 |
Paper/Media Color(s) | Brite Blue |
Description
Rainbow Kraft Paper,36"x1000ft.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIC Pushpins, Steel Point, 1/4"Dia x 1/2"L, 200/PK, AST 200PK (OIC35710)
- DECKER TAPE PRODUCTS Label, DL1270, FRAGILE PLEASE HANDLE WITH CARE THANK YOU, 3" X 5" (DL1270)
- ZORO SELECT Long Corrugated Boxes, 48" x 16" x 16", Kraft, 10/Bundle (55VJ69)
- MOOLAH "Keep This Coupon" Double Raffle Tickets, Assorted Colors, Case of 5 - 2000 Count Rolls (729304C)
- PACON Colored Paper, Cobalt Blue, PK500 (102056)
- PACON Paper Roll, 48"x50ft., Emerald (57145)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Bright Green (67131)
- PACON Tagboard, Hw, 12X18, Mla, 100Sh Pk (PAC5114)
- PACON Colored Paper, Rojo Red, PK500 (102054)
- PACON Rainbow Kraft Paper, 36"x1000ft., Pink (63260)
- FOLKART Color Shift Metallic Aqua Flash Hobby Paint 2 oz (5130)
- Pacon