Shop All Arts & Crafts
Pacon
Rainbow Kraft Paper, 36"x1000ft., Black
Mfr # 63300
Zoro # G5728628
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 36" x 1000 ft
- Basis Weight 35 lb
- Weight 34 lbs
- Sheet/Roll Size 36" x 1,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 63300
- Zoro # G5728628
- UPC # 029444633001
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 36" x 1000 ft |
Sheet/Roll Size | 36" x 1,000 ft |
Details
Item | Rainbow Kraft Paper,36"x1000ft.,Black |
Color | Black |
Basis Weight | 35 lb |
Weight | 34 lbs |
Rolls Per Unit | 1 |
Paper Basis Weight (lb) | 35 lb Wrapping |
Paper/Media Color(s) | Black |
Description
Rainbow Kraft Paper,36"x1000ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Flatback Tape MG, 3"x60 Yds, 16RL/CT, Brown 16PK (IPG84464)
- AZAR DISPLAYS Business Card Holder W/ Magnetic Strip Inside Dimension: 3.75"W, PK10 (252018)
- LEXMARK Lexmark 40X7588-OEM Fuser Access Door for MS810 (40X7588-OEM)
- ZORO SELECT Corrugated Boxes, 21" x 14" x 14", Kraft, 20/Bundle (10Y712)
- PACON Paper Roll, 48"x50ft., Violet (57335)
- PACON Pacon Origami Paper, 30 lbs., 9-3/4 x 9-3/4, Assorted Bright Colors, 55 Sheets/Pack (72230)
- PACON Paper, Drawing, 12X18, Manila Pk (PAC4212)
- PACON CreamManilaDrawingPpr, 50lb, 12"x18", PK500 (4112)
- PACON Sketch Pad, 9" x 12", White (4746)
- PACON Roll, Papr, Krft, Hw, 24"X1000' (PAC5824)
- SAX Sulphite Spiral Binding Artists Sketch Diary, 50 lbs, 8-1/2 x 11 Inches, 50 Sheets, White (PMMK457586-5987)
- Pacon