Shop All Bulletin Board & Classroom Decorations
Pacon
Rainbow® Colored Kraft Duo-Finish® Paper, White, 36" x 100ft, 1 Roll
Mfr # 0066001
Zoro # G5222482
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Recommended Grade PK+
- Material Paper
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 0066001
- Zoro # G5222482
- UPC # 29444660014
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | White |
Recommended Grade | PK+ |
Material | Paper |
Recommended Age | 3+ Years |
Description
Lightweight Duo-Finish® Kraft has two sides. The smooth side is ideal for felt pen, finger painting and fine line drawing. The other side has a "toothy" surface which handles chalk, tempera, watercolor or acrylic paints. Perfect for dispensing by the foot. Recyclable. Roll measures 36" x 100'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quilted Moving Pad, L72xW45In, Blue (4LGL1)
- KLEIN TOOLS Zipper Bag, Contractor's Leather Portfolio (5136)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Manila, Pk100 (UNV12213)
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Colored Paper Canary Recycled 30, Yellow, 500PK (HAM103341)
- PACON Bordette Decorative Border, 2 1/4 x 50 ft, Royal Blue, 1 roll (0037206)
- PACON Self-Adhesive Letters, Red, Cheery Font, 4in, 154 Count, PK2 (P0051694)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Flame Red, 36" x 100ft (0066061)
- PACON Grid Paper Roll, White, 1/2in Quadrille Ruled, 34in x 200ft (0077800)
- PACON Learning Walls, World Map, 48in x 72in, 1 Piece (P0078770)
- PACON Bordette Designs, 48" x 50 ft, Weathered Wood, Brown/White (0056515)
- COROBUFF Corrugated Fireplace, Tu-Tone™ Brick, 30inH x 38inW x 7inD (P0053080)
- Pacon Bulletin Board & Classroom Decorations